Beli harga micrometer manual di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Insize Tubular Inside Micrometer (Alat Ukur Mikrometer Dalam)
    Mulai

    Rp1.599.900

    Insize Tubular Inside Micrometer (Alat Ukur Mikrometer Dalam)
    Deskripsi:
    Tubular Inside Micrometer> Graduation 0.01 mm> Accuracy: (6+L/50) L= maximum measuring length (mm)> Optional accessary : setting ring (code 6312)
  2. Insize Outside Micrometer Metric (Alat Ukur Mikrometer Luar)
    Mulai

    Rp639.900

    Insize Outside Micrometer Metric (Alat Ukur Mikrometer Luar)
    Deskripsi:
    - Graduation 0.01 mm/0.0001 Inch- Carbide measuring faces- Meet DIN863- Supplied with setting standard ( expect 0-25mm/0-1 Inch)
  3. Mitutoyo Outside Micrometer Digit
    Mulai

    Rp1.799.900

    Mitutoyo Outside Micrometer Digit
    Deskripsi:
    Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
  4. KRISBOW Mikrometer Digital
    Mulai

    Rp1.599.900

    KRISBOW Mikrometer Digital
    atribut:
    • Dimensions (mm): 145x60x30
    • Material: Steel
    • Accuracy (mm): ± 0.002
    • Range (mm): 0-25
    • Resolution (mm): 0.001
  5. Mitutoyo Outside Micrometer with Interchangeable Anvil
    Mulai

    Rp3.999.900

    Mitutoyo Outside Micrometer with Interchangeable Anvil
    atribut:
    • Graduation (mm): 0.01
    • Intechg Anvils (mm): 0, 25, 50, 75, 100, 125
    • Range (mm): 0-150
  6. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp2.799.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
    atribut:
    • Resolution (mm): 0.001
  7. JONNESWAY Micrometer Torque Wrench Kit
    Mulai

    Rp5.699.900

    JONNESWAY Micrometer Torque Wrench Kit
    atribut:
    • Capacity (ft-lbs): 30-150
    • Spanner Head (mm): 13, 14, 15, 17, 19, 22, 24, 27, 30
  8. Niigata Seiki (SK) Digital Outside Micrometer
    Mulai

    Rp12.999.900

    Niigata Seiki (SK) Digital Outside Micrometer
    Deskripsi:
    - Rentang pengukuran yang luas- Preset Function- Sleep Mode Function (sekitar 20 menit)- Locking Function
    atribut:
    • Resolution (mm): 0.001
    • Material: Steel (frame), stainless steel (spindle)
  9. CMOS Digital Platform Scale (Timbangan Duduk Digital)
    Mulai

    Rp1.399.900

    CMOS Digital Platform Scale (Timbangan Duduk Digital)
    Deskripsi:
    Timbangan digital yang akurat dengan indikator untuk berat dan harga. Serta sudah teregistrasi resmi dari badan metrologi.
    atribut:
    • Resolution (g): 10
    • Color: Grey Platinum
    • Size (mm): 750x410x160
    • Pansize (mm): 400x500
  10. SCHUH Pressure Gauge SX500
    Mulai

    Rp3.299.900

    SCHUH Pressure Gauge SX500
    Deskripsi:
    SX series is a premium design pressure gauge for extermely corrosive and non-corrosive environment. Product with solid front case and fully stainless steel construction. Liquid filled case for application with high dynamic pressure vibration. The special internal micrometer adjustment pointer standard installed to provide high accuracy to application. Suitable for satisfaction requirement to process industry, mining, machine tools, logging, power plant, steel mill, pulp and paper, refrigeration and industries.
    atribut:
    • Dial Size: 100mm(4inch)
    • Conn Size: 1/2inch NPT Lower Back
    • Material: All Stainless Steel
    • Range: 0-1000bar/15000Psi
  11. AND Timbangan Presisi Seri GF
    Rating:
    100% of 100
    (2)
    Mulai

    Rp20.999.900

    AND Timbangan Presisi Seri GF
    Deskripsi:
    Timbangan Presisi Seri GF AND adalah Timbangan Paling Mudah Digunakan Sedunia. Sensor Hybrid Sensor (SHS) kami menggabungkan magnetic force restoration terbaik dan teknologi single point parallelogram load sensing, menawarkan kecepatan respons terbaik yang hanya membutuhkan 1 detik.
  12. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (41)
    Mulai

    Rp60.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  13. TECLOCK Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp2.099.900

    TECLOCK Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    TECLOCK Dial Thickness Gauge with
    atribut:
    • Graduation (mm): 0.01
  14. KRISBOW Magnetic Stand
    Mulai

    Rp309.900

    KRISBOW Magnetic Stand
    Deskripsi:
    - This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force- Instant mounting and dismounting- Use magnetic force to prefent damage to indicator
    atribut:
    • Holding Stem (mm): 8+0.02
    • Holes: 8,02 mm
    • Release Method: Manual
Daftar Harga harga micrometer manual Terbaru October 2026
Insize Tubular Inside Micrometer (Alat Ukur Mikrometer Dalam)Rp1.599.900
Mitutoyo Standard Outside MicrometerRp1.299.900
Insize Outside Micrometer Metric (Alat Ukur Mikrometer Luar)Rp639.900
Mitutoyo Outside Micrometer DigitRp1.799.900
KRISBOW Mikrometer DigitalRp1.599.900
Mitutoyo Outside Micrometer with Interchangeable AnvilRp3.999.900
KRISBOW Outside MicrometerRp369.900
Mitutoyo Digital Outside MicrometerRp2.799.900
Mitutoyo Outside Micrometer MetricRp579.900
JONNESWAY Micrometer Torque Wrench KitRp5.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)